Zoro Homepage

Sbm-75Cxfst

  • Mfr # 568-958

  • Zoro # G7782481


product price: $4,940.99
/ea
Free Shipping & Returns

Key Features

Standards
50-75mm
Length
12.5
Color
Black
Height
5
Weight
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568-958
Zoro #
G7782481
UPC #
603908571940
Country of Origin
Japan

Dimensions

Length
12.5
Height
5
Width
7
Overall Width
7
Overall Length
12.5
Overall Height
5

Details

Item
SBM-75CXFST
Standards
50-75mm
Color
Black
Weight
12
Features
With SPC data output

Description

Sbm-75Cxfst

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.