Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sbm-8Cx

  • Mfr # 568-361

  • Zoro # G7782262


product price: $1,910.99
/ea
Free Shipping & Returns

Key Features

Width
10
Overall Width
10
Color
Black
Features
TiN-coated measuring contact head assemly
Overall Length
12.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568-361
Zoro #
G7782262
UPC #
603908594253
Country of Origin
Japan

Dimensions

Width
10
Overall Width
10
Overall Length
12.5
Length
12.5
Overall Height
5.5
Height
5.5

Details

Item
SBM-8CX
Color
Black
Features
TiN-coated measuring contact head assemly
Weight
6

Description

Sbm-8Cx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.