Zoro Homepage

Scale, Standard, 172-330

  • Mfr # 172-330

  • Zoro # G7801241


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Special Features
profile projector
Color
Silver
Width (In.)
1.5
Length (In.)
3
For Use With
Profile Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172-330
Zoro #
G7801241
UPC #
603908052289
Country of Origin
Japan

Dimensions

Width (In.)
1.5
Length (In.)
3
Height (In.)
1
Overall Height
1
Overall Width
1.5
Overall Length
3

Details

Item
STANDARD SCALE
Special Features
profile projector
Color
Silver
For Use With
Profile Projector
Weight
1
Standards
80mm

Description

Scale,Standard,172-330

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.