Zoro Homepage

Scale Unit, Double Reading, Hor 24"Dm

  • Mfr # 572-495-10

  • Zoro # G7782883


product price: $1,244.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Height (In.)
2
Width (In.)
4
Special Features
Digimatic Scale Unit is safely embedded in the hardened stainless steel blade
Length (In.)
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572-495-10
Zoro #
G7782883
UPC #
603908421924
Country of Origin
Japan

Dimensions

Height (In.)
2
Width (In.)
4
Length (In.)
14

Details

Item
24"DM SCALE UNIT/DOUBLE READING(HOR
Color
Black/Yellow
Special Features
Digimatic Scale Unit is safely embedded in the hardened stainless steel blade

Description

Scale Unit,Double Reading,Hor 24 In.Dm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.