Zoro Homepage

Scale Unit, Double Reading, Vert 8"Dm

  • Mfr # 572-592-10

  • Zoro # G7782901


product price: $1,041.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
2
Color
Black/Yellow
Width (In.)
4
Special Features
Digimatic Scale Unit is safely embedded in the hardened stainless steel blade
Length (In.)
19.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572-592-10
Zoro #
G7782901
UPC #
603908396901
Country of Origin
Japan

Dimensions

Height (In.)
2
Width (In.)
4
Length (In.)
19.5

Details

Item
8"DM SCALE UNIT/DOUBLE READING(VERT
Color
Black/Yellow
Special Features
Digimatic Scale Unit is safely embedded in the hardened stainless steel blade

Description

Scale Unit,Double Reading,Vert 8 In.Dm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.