Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Pitch Gage, V, Unified, 4 to 42

  • Mfr # 188-111

  • Zoro # G1319245


product price: $40.89
/ea

Key Features

Construction
Steel Case With Folding Leaves
Thread Angle (Deg.)
60
Number of Leaves
30
Leaves
Narrow Design With Flattened Teeth
Type
V, Unified, American National
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
188-111
Zoro #
G1319245
UPC #
603908057512
Country of Origin
Japan

Details

Item
Thread Pitch Gauge Set
Construction
Steel Case With Folding Leaves
Thread Angle (Deg.)
60
Number of Leaves
30
Leaves
Narrow Design With Flattened Teeth
Type
V, Unified, American National
Range of Pitches per Inch
4 to 42 TPI
Locking Device
Yes
Gauge Material
Steel
Included Threads per Inch
4 TPI, 4 1/2 TPI, 5 TPI, 5 1/2 TPI, 6 TPI, 7 TPI, 8 TPI, 9 TPI, 10 TPI, 11 TPI, 11 1/2 TPI, 12 TPI, 13 TPI, 14 TPI, 15 TPI, 16 TPI, 18 TPI, 20 TPI, 22 TPI, 24 TPI, 26 TPI, 27 TPI, 28 TPI, 30 TPI, 32 TPI, 34 TPI, 36 TPI, 38 TPI, 40 TPI, 42 TPI
Thread Angle
60 Degrees
Thread Type
Unified Inch
Minimum Thread Pitch - mm
4
Maximum Thread Pitch - mm
42
Minimum TPI
4
Maximum TPI
42

Description

The Mitutoyo 188-111 Screw Pitch Gage, V, Unified, 4 to 42 is a precise and durable thread pitch gauge that measures pitches from 4 to 42 TPI. It has a steel case with folding leaves for easy storage. The narrow design of the leaves makes it easier to measure finer pitches without any difficulty. This includes 30 leaves in total and they are all made of steel. Each leaf features flattened teeth on both sides so you can easily read measurements when they overlap each other. If you want to ensure accuracy when measuring your screws' threads, then this Mitutoyo 188-111 Screw Pitch Gage is definitely worth checking out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.