Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
950-253
Zoro #
G1971033
UPC #
603908192633
Country of Origin
United States
Details
Item
Thread Pitch Gauge Set
Construction
Steel Case With Folding Leaves
Thread Angle (Deg.)
60
Leaves
Narrow Design With Flattened Teeth
Locking Device
Yes
Type
V, Unified, American National
Number of Leaves
51
Range of Pitches per Inch
4 to 84 TPI
Thread Angle
60 Degrees
Gauge Material
Steel
Thread Type
Unified Inch
Minimum Thread Pitch - mm
4
Included Threads per Inch
Maximum Thread Pitch - mm
84
TPI Range
4 to 84 TPI
Description
Thread Pitch Gauge Set, Included Threads per Inch 4 TPI, 4 1/2 TPI, 5 TPI, 5 1/2 TPI, 6 TPI, 7 TPI, 8 TPI, 9 TPI, 10 TPI, 11 TPI, 11 1/2 TPI, 12 TPI, 13 TPI, 14 TPI, 15 TPI, 16 TPI, 18 TPI, 20 TPI, 22 TPI, 24 TPI, 26 TPI, 27 TPI, 28 TPI, 30 TPI, 32 TPI, 34 TPI, 36 TPI, 38 TPI, 40 TPI, 42 TPI, 44 TPI, 46 TPI, 48 TPI, 50 TPI, 52 TPI, 54 TPI, 56 TPI, 58 TPI, 60 TPI, 62 TPI, 64 TPI, 66 TPI, 68 TPI, 70 TPI, 72 TPI, 74 TPI, 76 TPI, 78 TPI, 80 TPI, 82 TPI, 84 TPI, Maximum Thread Pitch - mm 84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.