Zoro Homepage

Screw, Precision, Lead

  • Mfr # 04AZA162

  • Zoro # G7762358


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Special Features
Simple and economical presicison lead screws for precise positioning mechanisms and fine-feed mechanisms, in addition to the conventional mirometer heads
Width (In.)
4
Color
Navy
Height (In.)
3
Length (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04AZA162
Zoro #
G7762358
UPC #
603908527459
Country of Origin
Japan

Dimensions

Width (In.)
4
Height (In.)
3
Length (In.)
2.5

Details

Item
PRECISION LEAD SCREW
Special Features
Simple and economical presicison lead screws for precise positioning mechanisms and fine-feed mechanisms, in addition to the conventional mirometer heads
Color
Navy

Description

Screw,Precision,Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.