Zoro Homepage

Screw Thread Micrometer, 1 to 2" x 0.001"

  • Mfr # 126-902

  • Zoro # G3298081


product price: $1,176.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Range
1 to 2"
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126-902
Zoro #
G3298081
UPC #
-
Country of Origin
Japan

Details

Item
Micrometer
Resolution
0.001"
Range
1 to 2"
IP Rating
Not Rated

Description

Micrometer, IP Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.