
Scriber, 07GZA000
Mfr # 07GZA000
Zoro # G7801530
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
4
Height (In.)
1
Special Features
Standard Scriber Provided
Width (In.)
1.5
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07GZA000
Zoro #
G7801530
UPC #
603908015581
Country of Origin
Japan
Dimensions
Length (In.)
4
Height (In.)
1
Width (In.)
1.5
Details
Item
SCRIBER
Special Features
Standard Scriber Provided
Color
Silver
Description
Scriber,07GZA000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.