Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Scriber, Bent Point 985-103

Scriber, Bent Point (Discontinued)

  • Mfr # 985-103
  • Zoro # G2809764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985-103
Zoro #
G2809764
UPC #
603908207856
Country of Origin
Japan

Dimensions

Overall Length (In.)
8-7/8

Details

Item
Scriber
Point Type
Bent
Magnet End
No
Handle Material
Steel
Replaceable Tip
No
Tip Material
Carbide
Threaded Points
No
Handle
Knurled
Finish
Black Oxide

Description

Scriber, Handle Material Steel, Tip Material Carbide, Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.