Zoro Homepage

Set, In, Rect, Steel, As-2, 81Pc

  • Mfr # 516-904-26

  • Zoro # G7777520


product price: $1,885.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
14.5
Width
8.5
Height
3
parallelism
parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516-904-26
Zoro #
G7777520
UPC #
603908370659
Country of Origin
Japan

Dimensions

Length
14.5
Width
8.5
Height
3

Details

Item
81PC SET, IN, RECT, STEEL, AS-2
Material
Steel
parallelism
parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set

Description

Set,In,Rect,Steel,As-2,81Pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.