Zoro Homepage

Set Rect, Steel, Gd2, English, 9 pcs.

  • Mfr # 516-992-20

  • Zoro # G7777758


product price: $812.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
12.5
Width
4
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516-992-20
Zoro #
G7777758
UPC #
603908590439
Country of Origin
Japan

Dimensions

Length
12.5
Width
4
Height
3

Details

Item
9PC SET, RECT, STEEL, GRADE 2, ISO/DIN/JIS (ENGLISH CERTIFICATE)
Material
Steel

Description

Set Rect,Steel,Gd2,English,9 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.