Zoro Homepage

Setting Ring, 10"

  • Mfr # 177-309

  • Zoro # G7768107


product price: $2,831.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
0.5
Material
Steel
Height (In.)
1
Color
Silver
Special Features
steel setting ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177-309
Zoro #
G7768107
UPC #
603908054177
Country of Origin
Japan

Dimensions

Length (In.)
0.5
Height (In.)
1
Width (In.)
2
Overall Height
1
Overall Width
2
Overall Length
0.5

Details

Item
SETTING RING, 10 IN
Material
Steel
Color
Silver
Special Features
steel setting ring
Standards
10"
Weight
0.5

Description

Setting Ring,10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.