Zoro Homepage

Setting Ring, 125mm

  • Mfr # 177-298

  • Zoro # G7768122


product price: $1,326.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
1
Width (In.)
2
Material
Steel
Special Features
steel setting ring
Length (In.)
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177-298
Zoro #
G7768122
UPC #
603908054061
Country of Origin
Japan

Dimensions

Height (In.)
1
Width (In.)
2
Length (In.)
0.5
Overall Height
1
Overall Width
2
Overall Length
0.5

Details

Item
SETTING RING, 125MM
Material
Steel
Special Features
steel setting ring
Color
Silver
Weight
0.5
Standards
125mm

Description

Setting Ring,125mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.