Zoro Homepage

Setting Ring, 3.25mm

  • Mfr # 177-250

  • Zoro # G7767912


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Special Features
steel setting ring
Width (In.)
2
Material
Steel
Height (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177-250
Zoro #
G7767912
UPC #
603908053835
Country of Origin
Japan

Dimensions

Width (In.)
2
Height (In.)
1
Length (In.)
0.5
Overall Height
1
Overall Length
0.5
Overall Width
2

Details

Item
SETTING RING, 3.25MM
Color
Silver
Special Features
steel setting ring
Material
Steel
Standards
3.25mm
Weight
0.5

Description

Setting Ring,3.25mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.