
Setting Ring, 3.75mm
Mfr # 177-255
Zoro # G7768000
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Height (In.)
1
Length (In.)
0.5
Width (In.)
2
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
177-255
Zoro #
G7768000
UPC #
603908053859
Country of Origin
Japan
Dimensions
Height (In.)
1
Length (In.)
0.5
Width (In.)
2
Overall Length
0.5
Overall Height
1
Overall Width
2
Details
Item
SETTING RING, 3.75MM
Color
Silver
Material
Steel
Special Features
steel setting ring
Standards
3.75mm
Weight
0.5
Description
Setting Ring,3.75mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.