Zoro Homepage

Setting Ring, 3mm

  • Mfr # 177-248

  • Zoro # G7767967


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
2
Special Features
steel setting ring
Material
Steel
Color
Silver
Height (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177-248
Zoro #
G7767967
UPC #
603908053828
Country of Origin
Japan

Dimensions

Width (In.)
2
Height (In.)
1
Length (In.)
0.5
Overall Length
0.5
Overall Width
2
Overall Height
1

Details

Item
SETTING RING, 3MM
Special Features
steel setting ring
Material
Steel
Color
Silver
Standards
3mm
Weight
0.5

Description

Setting Ring,3mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.