Zoro Homepage

Setting Ring, 8"

  • Mfr # 177-305

  • Zoro # G7768052


product price: $2,186.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
2
Material
Steel
Special Features
steel setting ring
Length (In.)
7
Width (In.)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177-305
Zoro #
G7768052
UPC #
603908054139
Country of Origin
Japan

Dimensions

Height (In.)
2
Length (In.)
7
Width (In.)
7
Overall Width
7
Overall Length
7
Overall Height
2

Details

Item
SETTING RING, 8 IN
Material
Steel
Special Features
steel setting ring
Color
Silver
Weight
3.5
Standards
8"
Product Type
Setting Ring,8"

Description

Setting Ring,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.