Zoro Homepage

Setting Ring, 87mm

  • Mfr # 177-318

  • Zoro # G7768247


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
1
Width (In.)
4
Material
Steel
Length (In.)
4
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177-318
Zoro #
G7768247
UPC #
603908054252
Country of Origin
Japan

Dimensions

Height (In.)
1
Width (In.)
4
Length (In.)
4
Overall Height
1
Overall Length
4
Overall Width
4

Details

Item
SETTING RING, 87MM
Material
Steel
Color
Silver
Special Features
steel setting ring
Weight
1.5
Standards
87mm

Description

Setting Ring,87mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.