Zoro Homepage

Setting Ring, Ceramic, 1"

  • Mfr # 177-530

  • Zoro # G7768542


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
2.5
Length (In.)
2.5
Special Features
cera setting ring
Color
White
Height (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177-530
Zoro #
G7768542
UPC #
603908348214
Country of Origin
Japan

Dimensions

Width (In.)
2.5
Length (In.)
2.5
Height (In.)
1
Overall Length
2.5
Overall Width
2.5
Overall Height
1

Details

Item
SETTING RING (CERAMIC), 1 IN
Special Features
cera setting ring
Color
White
Weight
1
Standards
1”
Product Type
Setting Ring,Ceramic,1"

Description

Setting Ring,Ceramic,1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.