Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Setting Ring, Ceramic, 16 mm

  • Mfr # 177-427

  • Zoro # G7768603


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
2.5
Color
White
Special Features
cera setting ring
Height (In.)
1
Width (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177-427
Zoro #
G7768603
UPC #
603908554455
Country of Origin
Japan

Dimensions

Length (In.)
2.5
Height (In.)
1
Width (In.)
2.5
Overall Length
2.5
Overall Width
2.5
Overall Height
1

Details

Item
SETTING RING (CERAMIC), 16 MM
Color
White
Special Features
cera setting ring
Standards
16mm
Weight
1

Description

Setting Ring,Ceramic,16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.