
Setting Ring, Ceramic, .35"
Mfr # 177-523
Zoro # G7768448
product price: $350.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
1
Width (In.)
2.5
Length (In.)
2.5
Color
White
Special Features
cera setting ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
177-523
Zoro #
G7768448
UPC #
603908348177
Country of Origin
Japan
Dimensions
Height (In.)
1
Width (In.)
2.5
Length (In.)
2.5
Overall Width
2.5
Overall Length
2.5
Overall Height
1
Details
Item
SETTING RING (CERAMIC), .35 IN
Color
White
Special Features
cera setting ring
Weight
1
Standards
.35”
Description
Setting Ring,Ceramic,.35 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.