
Sj210 Printer Cable, Rs232C
Mfr # 12AAL067
Zoro # G7799780
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
6.5
Height (In.)
2.5
For Use With
Surftest
Color
White
Special Features
optional accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12AAL067
Zoro #
G7799780
UPC #
603908540120
Country of Origin
Japan
Dimensions
Length (In.)
6.5
Height (In.)
2.5
Width (In.)
6.5
Details
Item
SJ210 PRINTER CABLE, RS232C
For Use With
Surftest
Color
White
Special Features
optional accessory
Product Type
Sj210 Printer Cable,Rs232C
Description
Sj210 Printer Cable,Rs232C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.