Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sl-150

  • Mfr # 311-215

  • Zoro # G7772663


product price: $6,770.99
/ea
Free Shipping & Returns

Key Features

Features
Squareness / Straightness Measuring Instrument
Width (In.)
4
Height
4
Color
White
Length (In.)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311-215
Zoro #
G7772663
UPC #
603908420286
Country of Origin
Japan

Dimensions

Width (In.)
4
Height
4
Length (In.)
7

Details

Item
SL-150
Features
Squareness / Straightness Measuring Instrument
Color
White

Description

Sl-150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.