Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sl-250

  • Mfr # 311-225

  • Zoro # G7772611


product price: $7,904.99
/ea
Free Shipping & Returns

Key Features

Features
squareness/straightness measuring instrument
Height
1
Standards
250mm
Overall Length
3.5
Weight
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
311-225
Zoro #
G7772611
UPC #
603908263685
Country of Origin
Japan

Dimensions

Height
1
Overall Length
3.5
Overall Width
2.5
Overall Height
1
Width (In.)
2.5
Length (In.)
3.5

Details

Item
SL-250
Features
squareness/straightness measuring instrument
Standards
250mm
Weight
0.5
Color
White

Description

Sl-250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.