Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Small Hole Gage 154-106

Small Hole Gage (Discontinued)

  • Mfr # 154-106
  • Zoro # G0970886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154-106
Zoro #
G0970886
UPC #
-
Country of Origin
Japan

Dimensions

Length (In.)
5
Width (In.)
1.5
Overall Width
1.5
Overall Length
5
Overall Height
0.05
Height
0.05

Details

Item
SMALL HOLE GAGE
Features
gage surface is fully hardened to ensure long tool life
Standards
.2" - .3"
Weight
0.05
Color
Silver

Description

Small Hole Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.