Zoro Homepage

Snap Gage, Dial, 175-200mm

  • Mfr # 201-108

  • Zoro # G7769942


product price: $695.99
/ea
Free Shipping & Returns

Key Features

Features
both front edges of the anvil are chamfered for easy insertion
Dial Color
Blue
Standards
175-200mm
Overall Width
15
Overall Length
22.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201-108
Zoro #
G7769942
UPC #
603908065388
Country of Origin
Japan

Dimensions

Overall Width
15
Overall Length
22.5
Overall Height
5
Height
5
Length
22.5
Width
15

Details

Features
both front edges of the anvil are chamfered for easy insertion
Item
DIAL SNAP GAGE 175-200MM
Dial Color
Blue
Standards
175-200mm
Weight
6

Description

Snap Gage,Dial,175-200mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.