
Snap Gage, Dial
Mfr # 201-155
Zoro # G7769927
product price: $597.99
/ea
Free Shipping & Returns
Key Features
Range
4 in to 5 in
Long Form Calibration Certificate
No
Bezel Lock
No
Number of Indicators
1
Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201-155
Zoro #
G7769927
UPC #
603908065470
Country of Origin
Japan
Dimensions
Dimension Type
Inch
Details
Range
4 in to 5 in
Item
Snap Gage,Dial
Long Form Calibration Certificate
No
Bezel Lock
No
Number of Indicators
1
Contact Point Shape
Flat
Includes Case
No
Case Type
Case
Max. Measuring Force
3 N
Non-Magnetic
Yes
Maximum Measurement - Inch
5 in
Minimum Measurement - Inch
4 in
Description
Snap Gage,Dial, Range 4 in to 5 in, Dimension Type Inch, Minimum Measurement - Inch 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.