Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Meter, Dial

  • Mfr # 523-132

  • Zoro # G7778990


product price: $985.99
/ea
Free Shipping & Returns

Key Features

Features
supplied in fitted plastic case
Standards
1-2"
Dial Color
Grey
Width
6.5
Length
10.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523-132
Zoro #
G7778990
UPC #
603908350552
Country of Origin
Japan

Dimensions

Width
6.5
Length
10.5
Overall Length
10.5
Overall Height
2
Overall Width
6.5
Height
2

Details

Features
supplied in fitted plastic case
Item
DIAL SNAP METER
Standards
1-2"
Dial Color
Grey
Weight
3

Description

Snap Meter,Dial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.