Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Solar Indicator, Digimatic, Id-S1012Ms .5" 543-506

Solar Indicator, Digimatic, Id-S1012Ms .5" (Discontinued)

  • Mfr # 543-506
  • Zoro # G7781361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543-506
Zoro #
G7781361
UPC #
603908560487
Country of Origin
Japan

Dimensions

Battery Size
SR44
Stem Dia.
0.375 in
Dimension Type
Inch/Metric
Contact Point Dia.
0.38 in
Dial Size
66 mm W x 83.2 mm H
Stem Thread Size
#4-48 UNF

Details

Item
Solar Indicator
Series
Series 543
Range
0 in to 1 in
Resolution
0.01 mm, 0.0005 in
Accuracy
+/-0.001 in
Long Form Calibration Certificate
No
Standards
C0920, DIN40050 Part 1, IEC 60529, JIS D0207
Number of Indicators
1
Included Certification
Certificate of Inspection
Operation Type
Plunger
Shock Resistant
No
Display Type
LCD
Minimum Measurement - Inch
0 in
Maximum Measurement - Inch
1 in
Contact Point Shape
Radius
Back Type
Flat Back
Non-Magnetic
No
Includes Battery
Yes
Maximum Measurement - mm
25.4 mm
Max. Measuring Force
2.3 N
Compatible Data Output Cable
905338
Includes Case
Yes
Bezel Type
Yes
Case Type
Case
SPC Output
Yes
Variable Resolution
No
Minimum Measurement - mm
0 mm
IP Rating
IP42
Data Output Type
Cable

Description

Solar Indicator, Series Series 543, Resolution 0.01 mm, 0.0005 in, Accuracy +/-0.001 in, Range 0 in to 1 in, Long Form Calibration Certificate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.