
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543-505
Zoro #
G7781352
UPC #
603908560456
Country of Origin
Japan
Dimensions
Overall Width
4.5
Height
3
Length
8
Overall Length
8
Width
4.5
Overall Height
3
Details
Item
DIGIMATIC SOLAR INDICATOR, ID-S1012S, 12.7MM/0.5", 0.01MM (ISO)
Features
with simple design
Weight
1
Color
Black
Standards
12.7mm
Description
Solar Indicator,Digimatic,Id-S1012S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.