
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543-500B
Zoro #
G7781249
UPC #
603908560449
Country of Origin
Japan
Dimensions
Width
4.5
Height
3
Overall Height
3
Length
8
Overall Width
4.5
Overall Length
8
Details
Item
DIGIMATIC SOLAR INDICATOR, ID-S112B, 12.7MM/0.5", 0.001MM (ISO)
Features
with simple design
Weight
1
Standards
12.7mm
Color
Black
Description
Solar Indicator,Digimatic,Id-S112B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.