Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Solar Indicator, Digimatic, Id-S112Ms 0.5" 543-501

Solar Indicator, Digimatic, Id-S112Ms 0.5" (Discontinued)

  • Mfr # 543-501
  • Zoro # G7781230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-501
Zoro #
G7781230
UPC #
603908560517
Country of Origin
Japan

Dimensions

Width
4.5
Height
3
Length
8
Overall Width
4.5
Overall Length
8
Overall Height
3

Details

Item
DIGIMATIC SOLAR INDICATOR, ID-S112MS, 12.7MM/0.5", 0.001MM/.00005" (ISO)
Features
with simple design
Color
Black
Standards
.5"/12.7mm
Weight
1

Description

Solar Indicator,Digimatic,Id-S112Ms 0.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.