Zoro Homepage

Spare Steel Ball, 1, 16" dia., 10 pcs.

  • Mfr # 64HAA130

  • Zoro # G7799948


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width (In.)
3
Color
Silver
Length (In.)
4
Height (In.)
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64HAA130
Zoro #
G7799948
UPC #
603908174271
Country of Origin
United States

Dimensions

Width (In.)
3
Length (In.)
4
Height (In.)
0.5
Overall Height
0.5
Overall Width
3
Overall Length
4

Details

Item
SPARE STEEL BALL 1/16" DIA. (10PC)
Material
Steel
Color
Silver
Special Features
steel ball indenters
Weight
1

Description

Spare Steel Ball,1,16 In. dia.,10 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.