Zoro Homepage

SPC Cable, 80 In, 6 Pins, 164/468/568

  • Mfr # 965013

  • Zoro # G2120702


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
80
Pins
6
Instrument Connection Type
6-Pin
For Instrument manufacturer Model Number
121-XXX, 164-162, 164-172, 329-71X, 350-71X, 468-2XX, 468-9XX, 543-11X, 543-13X, 543-14X, 543-17X, 543-18X, 568-XXX
Cable Length
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
965013
Zoro #
G2120702
UPC #
603908201496
Country of Origin
Japan

Dimensions

Length (In.)
80
Cable Length
80 in

Details

Item
Data Output Cable
For Use With
Bench Mike, Borematics, Holtest, Indicators, Micrometer Head, Micrometers
Pins
6
Instrument Connection Type
6-Pin
For Instrument manufacturer Model Number
121-XXX, 164-162, 164-172, 329-71X, 350-71X, 468-2XX, 468-9XX, 543-11X, 543-13X, 543-14X, 543-17X, 543-18X, 568-XXX
Brand and Series
Mitutoyo
Product Type
Data Output Cable

Description

Data Output Cable, Brand and Series Mitutoyo, Cable Length 80 in, For Instrument manufacturer Model Number 121-XXX, 164-162, 164-172, 329-71X, 350-71X, 468-2XX, 468-9XX, 543-11X, 543-13X, 543-14X, 543-17X, 543-18X, 568-XXX, For Use With Bench Mike, Borematics, Holtest, Indicators, Micrometer Head, Micrometers, Instrument Connection Type 6-Pin, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.