Zoro Homepage

SPC Cable, 80 In, For 570/543/575/572

  • Mfr # 905409

  • Zoro # G3101804


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
80
For Instrument manufacturer Model Number
192-67X, 192-6XX, 543-2XX, 543-4XX, 543-6XX, 547-21X, 547-25X, 547-3XX, 547-4XX, 570-2XX, 571-2XX, 572-XXX, 575-XXX
Brand and Series
Mitutoyo
Instrument Connection Type
Straight
Cable Length
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905409
Zoro #
G3101804
UPC #
603908186861
Country of Origin
Japan

Dimensions

Length (In.)
80
Cable Length
80 in

Details

Item
Data Output Cable
For Use With
Calipers, Depth Gauges, Height Gauges, Indicators, Scale Unit, Thickness Gauges
For Instrument manufacturer Model Number
192-67X, 192-6XX, 543-2XX, 543-4XX, 543-6XX, 547-21X, 547-25X, 547-3XX, 547-4XX, 570-2XX, 571-2XX, 572-XXX, 575-XXX
Brand and Series
Mitutoyo
Instrument Connection Type
Straight
Product Type
Data Output Cable

Description

Data Output Cable, Brand and Series Mitutoyo, Cable Length 80 in, For Instrument manufacturer Model Number 192-67X, 192-6XX, 543-2XX, 543-4XX, 543-6XX, 547-21X, 547-25X, 547-3XX, 547-4XX, 570-2XX, 571-2XX, 572-XXX, 575-XXX, For Use With Calipers, Depth Gauges, Height Gauges, Indicators, Scale Unit, Thickness Gauges, Instrument Connection Type Straight, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.