Zoro Homepage

SPC Cable w/Data Switch, 80 In, IP65

  • Mfr # 05CZA663

  • Zoro # G1970927


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Includes
Data Out Switch
Length (In.)
80
IP Rating
IP65
Cable Length
80 in
Instrument Connection Type
Data Out Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05CZA663
Zoro #
G1970927
UPC #
-
Country of Origin
Japan

Dimensions

Length (In.)
80
Cable Length
80 in

Details

Item
Data Output Cable
For Use With
Digimatic Micrometer
Includes
Data Out Switch
IP Rating
IP65
Instrument Connection Type
Data Out Switch
Brand and Series
Mitutoyo
Product Type
Data Output Cable

Description

Data Output Cable, Brand and Series Mitutoyo, Cable Length 80 in, For Use With Digimatic Micrometer, Instrument Connection Type Data Out Switch, Includes Data Out Switch, IP Rating IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.