Zoro Homepage

SPC Connecting Cable, 40 In, w/Data Switch

  • Mfr # 959149

  • Zoro # G1049867


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Length (In.)
40
Includes
Data Out Switch
Brand and Series
Mitutoyo
For Instrument manufacturer Model Number
570-2XX, 571-2XX, 572-XXX
Instrument Connection Type
Data Out Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
959149
Zoro #
G1049867
UPC #
603908201328
Country of Origin
Japan

Dimensions

Length (In.)
40
Cable Length
40 in

Details

Item
Data Output Cable
For Use With
Depth Gauges, Digimatic Calipers With Absolute Encoder, Height Gauges, Scale Unit
Includes
Data Out Switch
Brand and Series
Mitutoyo
For Instrument manufacturer Model Number
570-2XX, 571-2XX, 572-XXX
Instrument Connection Type
Data Out Switch
Product Type
Data Output Cable

Description

Data Output Cable, Brand and Series Mitutoyo, Cable Length 40 in, For Instrument manufacturer Model Number 570-2XX, 571-2XX, 572-XXX, For Use With Depth Gauges, Digimatic Calipers With Absolute Encoder, Height Gauges, Scale Unit, Instrument Connection Type Data Out Switch, Includes Data Out Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.