
Specimen Holder, Universal
Mfr # 810-020
Zoro # G7800219
product price: $1,202.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
1
Special Features
optional accessory
Length (In.)
2.5
Width (In.)
1.5
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
810-020
Zoro #
G7800219
UPC #
603908178392
Country of Origin
Japan
Dimensions
Height (In.)
1
Length (In.)
2.5
Width (In.)
1.5
Details
Item
UNIVERSAL SPECIMEN HOLDER
Special Features
optional accessory
Color
Black
Description
Specimen Holder,Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.