Zoro Homepage

Speed Bow Compass, Pen

  • Mfr # 985-140

  • Zoro # G7797732


product price: $28.59
/ea

Key Features

Features
includes pen
Overall Width
4
Overall Length
5.5
Dimensions
4 W x 5.5 L x 1 H
Overall Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985-140
Zoro #
G7797732
UPC #
603908459804
Country of Origin
Italy

Dimensions

Overall Width
4
Overall Length
5.5
Dimensions
4 W x 5.5 L x 1 H
Overall Height
1

Details

Item
SPEED BOW COMPASS
Features
includes pen
Color
Silver

Description

Speed Bow Compass,Pen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.