Zoro Homepage

Sph-71, Stylus

  • Mfr # 354884

  • Zoro # G9626827


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Impact Rated
No
Compatible with Manufacturer Model Number
Cv-2100
Overall Height
13/16 in
Material
Carbide
Accessory Type
Stylus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354884
Zoro #
G9626827
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
13/16 in

Details

Item
Stylus
Impact Rated
No
Compatible with Manufacturer Model Number
Cv-2100
Material
Carbide
Accessory Type
Stylus
Compatible with Brand
Mitutoyo
For Use With
218 Series
Application
Contour Measuring Instruments
Compatible Manufacturer Part Number
Cv-2100
Compatible Manufacturer Model Number
Cv-2100
For Use with Mfr. Model Number
CV-2100
For Use With Mfr. Model Number
Cv-2100
Compatible with Manufacturer Model No.
Cv-2100
Compatible with Mfr. Model No.
Cv-2100
Compatible with Series
218
For Use with Mfr Model Number
Cv-2100
Compatible Pump Manufacturer Part Number
Cv-2100
Compatible Mfr. Model Number
Cv-2100

Description

The Mitutoyo 354884 Sph-71, Stylus is a versatile tool for measuring and layout. It's durable construction ensures accurate measurements. The stylus will help you get the job done right with its precise measurements and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.