Zoro Homepage

Spherical Anvil/Spindle Micrometer, 0-1In

  • Mfr # 395-371-32

  • Zoro # G2997933


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25.4mm
Operation
Digital
Features
IP65 Water/Dust Protection, Designed to Measure the Wall Thickness of Various Tubing, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395-371-32
Zoro #
G2997933
UPC #
603908384106
Country of Origin
Japan

Dimensions

Battery Size
SR44
Spindle Diameter
18 mm
Dimension Type
Inch/Metric
Spindle Diameter1
18 mm

Description

If you're looking for a digital micrometer that will provide accuracy and reliability, the Mitutoyo 395-371-30 Spherical Anvil/Spindle Micrometer is your solution. This digital micrometer has a range of 0 to 1"/0 to 25.4mm with an accuracy of +/-0.0001 in.. It comes with a resolution of 0.00005"/0.001mm and a spindle that is spherical in shape. The ratchet thimble allows for precise measurements while the locking nut type lever locks the spindle in place for safety purposes. With its SPC output, this product allows you to connect it to a computer or printer so you can get printouts from your measurements easily. The Mitutoyo 395-371-30 Spherical Anvil/Spindle Micrometer offers high quality and dependability when it comes to measuring tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.