Zoro Homepage

Spherical Contact Point

  • Mfr # 101204

  • Zoro # G2702248


product price: $54.89
/ea

Key Features

Impact Rated
No
Overall Length
0.093 in
Type
0.375 in dia
For Use With
Digimatic and Dial Indicators and Linear Gages
Contact Point Tip Diameter
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101204
Zoro #
G2702248
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
0.093 in
Contact Point Tip Diameter
0.2 in
Contact Point Thread Size
#4-48
Contact Point Tip Length
0.375 in
Stem Thread Size
#4-48 UNF
Stem Dia.
0.375 in
Stem Diameter
0.375 in

Details

Item
Spherical Point
Impact Rated
No
Type
0.375 in dia
For Use With
Digimatic and Dial Indicators and Linear Gages
Contact Point Shape
Spherical
Contact Point Material
Steel
Case Type
Case
Number of Pieces
1
Includes Case
Yes
Compatible with Manufacturer Model No.
Digimatic and Dial Indicators and Linear Gages
Product Type
Spherical Point

Description

Spherical Point, Case Type Case, Compatible with Manufacturer Model No. Digimatic and Dial Indicators and Linear Gages, Contact Point Material Steel, Contact Point Shape Spherical, Contact Point Thread Size #4-48, For Use With Digimatic and Dial Indicators and Linear Gages, Includes Case Yes, Number of Pieces 1, Overall Length 0.093 in, Stem Dia. 0.375 in, Stem Thread Size #4-48 UNF, Contact Point Tip Diameter 0.2 in, Contact Point Tip Length 0.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.