Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Micrometer, Flat, 0-1"

  • Mfr # 295-153

  • Zoro # G2370173


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Range
0 to 1"
Operation
Mechanical
Features
Designed to Measure the Wall Thickness of Various Tubing, Ratchet Stop for Constant Force
Includes
(1) Digit Counter, (1) Fitted Plastic Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295-153
Zoro #
G2370173
UPC #
603908094784
Country of Origin
Japan

Dimensions

Spindle Size
0.250 in
Spindle Diameter
18 mm
Dimension Type
Inch
Spindle Diameter1
18 mm

Details

Item
Spherical Face Micrometer
Resolution
0.0001"
Range
0 to 1"
Operation
Mechanical
Features
Designed to Measure the Wall Thickness of Various Tubing, Ratchet Stop for Constant Force
Includes
(1) Digit Counter, (1) Fitted Plastic Case
Spindle
Flat
Anvil
Spherical
Thimble
Ratchet
Lock Nut Type
Screw
Spindle Material
Carbide
Anvil Material
Carbide
Certification
Certificate of Inspection
Rotating Spindle (Yes/No)
Yes
SPC Output
Yes
Long Form Calibration Certificate
No
IP Rating
IP65
Anvil Shape
Spherical
Maximum Measurement - Inch
1 in
Minimum Measurement - Inch
0 in
Included Certification
Certificate of Inspection
Operation Type
Digital
Case Type
Plastic Case
Case Included
Yes
Accuracy
+/-0.00015 in
Thimble Type
Ratchet
Coolant Resistant
Yes
Rotating Spindle
Yes
Inches Measured - Minimum
0 in
Inches Measured - Maximum
1 in

Description

Digital Spherical Face Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.00015 in, IP Rating IP65, SPC Output Yes, Long Form Calibration Certificate No, Anvil Shape Spherical, Coolant Resistant Yes, Dimension Type Inch, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Case Included Yes, Case Type Plastic Case, Included Certification Certificate of Inspection, Includes Fitted Carrying Case, Lock Nut Type Screw, Maximum Measurement - Inch 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.