Zoro Homepage

Spherical Micrometer, Spherical, 1"

  • Mfr # 295-253

  • Zoro # G1001646


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Range
0 to 1"
Operation
Mechanical
Features
Designed to Measure the Wall Thickness of Various Tubing, Ratchet Stop for Constant Force
Includes
(1) Digit Counter, (1) Fitted Plastic Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295-253
Zoro #
G1001646
UPC #
603908094838
Country of Origin
Japan

Dimensions

Dimension Type
Inch
Spindle Diameter
18 mm
Spindle Diameter1
18 mm

Details

Item
Spherical Face Micrometer
Resolution
0.0001"
Range
0 to 1"
Operation
Mechanical
Features
Designed to Measure the Wall Thickness of Various Tubing, Ratchet Stop for Constant Force
Includes
(1) Digit Counter, (1) Fitted Plastic Case
Spindle
Spherical
Anvil
Spherical
Thimble
Ratchet
Lock Nut Type
Screw
SPC Output
Yes
Rotating Spindle (Yes/No)
Yes
Certification
Certificate of Inspection
Anvil Material
Carbide
Spindle Material
Carbide
Long Form Calibration Certificate
No
IP Rating
IP65
Anvil Shape
Spherical
Minimum Measurement - Inch
0 in
Operation Type
Digital
Case Included
Yes
Maximum Measurement - Inch
1 in
Accuracy
+/-0.00015 in
Coolant Resistant
Yes
Thimble Type
Ratchet
Case Type
Plastic Case
Rotating Spindle
Yes
Inches Measured - Minimum
0 in
Inches Measured - Maximum
1 in

Description

Digital Spherical Face Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.00015 in, IP Rating IP65, SPC Output Yes, Long Form Calibration Certificate No, Anvil Shape Spherical, Coolant Resistant Yes, Dimension Type Inch, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Case Included Yes, Case Type Plastic Case, Includes Fitted Carrying Case, Lock Nut Type Screw, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Rotating Spindle (Yes/No) Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.