Zoro Homepage

Spline Mic, 125-150/.01mm

  • Mfr # 111-120

  • Zoro # G7763511


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.01mm
Features
Carbide Tipped Measuring Faces, The Anvil and Spindle have a Small Diameter for Measuring Splined Shafts, Slots, and Keyways, Ratchet Stop for Constant Force
Includes
(1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Spline
Anvil
Spline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111-120
Zoro #
G7763511
UPC #
603908023937
Country of Origin
Japan

Details

Item
Spline Micrometer
Resolution
0.01mm
Range
125 to 150mm
Features
Carbide Tipped Measuring Faces, The Anvil and Spindle have a Small Diameter for Measuring Splined Shafts, Slots, and Keyways, Ratchet Stop for Constant Force
Includes
(1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Spline
Anvil
Spline
Thimble
Ratchet

Description

Spline Mic,125-150/.01mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.