
Spline Mic, 25-50/.01mm
Mfr # 111-116
Zoro # G7763609
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.01mm
Features
Carbide Tipped Measuring Faces, The Anvil and Spindle have a Small Diameter for Measuring Splined Shafts, Slots, and Keyways, Ratchet Stop for Constant Force
Includes
(1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Spline
Anvil
Spline
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
111-116
Zoro #
G7763609
UPC #
603908023890
Country of Origin
Japan
Details
Item
Spline Micrometer
Resolution
0.01mm
Range
25 to 50mm
Features
Carbide Tipped Measuring Faces, The Anvil and Spindle have a Small Diameter for Measuring Splined Shafts, Slots, and Keyways, Ratchet Stop for Constant Force
Includes
(1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Spline
Anvil
Spline
Thimble
Ratchet
Description
Spline Mic,25-50/.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.