
Spline Mic, Digimatic, 25-50mm Ip-65
Mfr # 331-262-30
Zoro # G7772867
product price: $730.99
/ea
Free Shipping & Returns
Key Features
Features
supplied in fitted plastic case
Standards
25 - 50mm
Overall Height
1
Height
1
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
331-262-30
Zoro #
G7772867
UPC #
603908527930
Country of Origin
Japan
Dimensions
Overall Height
1
Height
1
Overall Length
2.5
Overall Width
1.5
Width
1.5
Length
2.5
Details
Item
DIGIMATIC SPLINE MIC 25-50MM IP-65
Features
supplied in fitted plastic case
Standards
25 - 50mm
Color
Black
Weight
2
Description
Spline Mic,Digimatic,25-50mm Ip-65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.