Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Spring Divider, 6 In 950-212

Spring Divider, 6 In (Discontinued)

  • Mfr # 950-212
  • Zoro # G1390873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950-212
Zoro #
G1390873
UPC #
603908192527
Country of Origin
Japan

Details

Item
Spring Divider
Range (In.)
6
Construction
Steel
Nut Type
Solid
Maximum Measurement - Inch
6 in
Maximum Measurement - mm
150 mm
Minimum Measurement - Inch
0 in
Caliper Material
Steel
Range
0 in to 6 in
Joint Type
Spring
Maximum Measurement
150 mm, 6 in

Description

Spring Divider, Range 0 in to 6 in, Joint Type Spring, Maximum Measurement 150 mm, 6 in, Maximum Measurement - Inch 6 in, Maximum Measurement - mm 150 mm, Minimum Measurement - Inch 0 in, Nut Type Solid, Caliper Material Steel, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.